Shop All Eye Bolts
Mazzella
Eye Bolt 2-1/4 in Shank, Steel, Galvanized
Mfr # 1045050
Zoro # G004921698
product price: $19.25
/ea
Sold in multiples of 2 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 2-1/4 in
- Material Steel
- Finish Galvanized
- Type with Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 2-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Type | with Hex Nut |
Includes Nut | Yes |
Description
Features: forged steel, quenched and tempered working load limit shown is for in-line pull only fatigue rated at 1-1/2 times the working load limit at 20,000 cycles bolt is hot-dip galvanized after threading (unc) furnished with standard hot-dip galvanized hex nuts satisfies asme b30.26 requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Zinc Plated Steel (U17273.087.1600)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- SHEREX Rivet Nut, M6-1.00 Thread Size, 13 mm Flange Dia., 16.7 mm L, Steel, 40 PK (FHL2-610-3.5-40)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/4 in Shank, Steel (9900208)
- MAZZELLA Eye Bolt #4, Steel (1090802)
- MAZZELLA Eye Bolt #2, Carbon Steel (1090786)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/2 in Shank, Steel (9900217)
- MAZZELLA Machinery Eye Bolt With Shoulder, 2-1/2 in Shank, Steel (9900253)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2012)
- Mazzella Eye Bolts