Shop All Eye Bolts
Mazzella
Eye Bolt #1-1/2, Carbon Steel
Mfr # 1090768
Zoro # G804921690
product price: $12.15
/ea
Sold in multiples of 3 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | #1-1/2 |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Description
Features: forged steel, quenched and tempered forged from 1035 carbon steel excellent welding qualities widely used on farm machinery, trucks, steel hulled marine vessels and material handling equipment reference american welding society specifications for proper welding procedures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (N01200.043.0200)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0203MPP188)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length (A0490240024)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- MAZZELLA Eye Bolt #2, Carbon Steel (1090786)
- MAZZELLA Machinery Eye Bolt With Shoulder, 2-1/2 in Shank, Steel (9900253)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/4 in Shank, Steel (9900208)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/2 in Shank, Steel (9900217)
- MAZZELLA Eye Bolt #4, Steel (1090802)
- NATIONAL MFG SALES No. 212 0.93 in. Zinc-Plated Steel Screw Eye, 10PK (5700653)
- Mazzella Eye Bolts