Shop All Sleeve & Thimble Kits for Wire Rope
Mazzella
Crosby S-421T Socket Wedge 7/8" Wire Terminator
Mfr # 1035036
Zoro # G404940923
product price: $793.99
/ea
Free Shipping & Returns
$793.99
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
- Brand Mazzella
- MFR # 1035036
- Zoro # G404940923
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Description
Features: eliminates the potential breaking off of the tail due to fatiguetail is secured by base of clip and the wedge, left unharmed and available for reuse eliminates the need for an extra piece of wire rope dead end of wire rope is secured to wedge, which eliminates loss or "punch out" of the wedge basket is cast steel and magnetic particle inspected pin diameter and jaw opening allows wedge and socket to be used in conjunction with closed swage and spelter sockets 80% efficiency rating based on catalog strength of xxip wire rope quic-check markings are incorporatedthe wire rope should pass thru the "go" hole and should not pass thru the "no go" hole on the wedge satisfies asme b30.26 requirements
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
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- TEREX Battery Box with Decals (38215GT)
- BILCO The Barracuda™ Intruder Defense System For Inward Swinging Commercial Doors - DSI-1 (DSI-1)
- MSA SAFETY Lugs, W/screws Reinforcement Plates (48733)
- MAZZELLA Crosby S-505 Sleeve Swage 1/2" (1041143)
- MAZZELLA Crosby S-421T Socket Wedge 1" Wire Terminator (1035045)
- MAZZELLA Crosby S-505 Sleeve Swage 5/8" (1041189)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 3/16" Wire (1037274)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 1/8" Wire (1037256)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 3/8" Wire (1037336)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- Mazzella Sleeve & Thimble Kits for Wire Rope