Shop All Chain & Cable Hooks
Mazzella
Crosby L-322CN Carbon Hook Swivel w/Latch, 1T WLL
Mfr # 1048612
Zoro # G604949566
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mazzella
- MFR # 1048612
- Zoro # G604949566
- Country of Origin United States
- Category Chain & Cable Hooks
Description
Features: forged - quenched and tempered. swivel hooks are load rated. proper design, careful forging, and precision controlled quench and tempering gives maximum strength without excessive weight and bulk. low profile hook tip designed to utilize crosby s-4320 or pl-n atch kit. Even years after purchase of the original hook, latch assemblies can be added. hoist hooks incorporate markings forged into the product which address two (2) quic-check features: deformation indicators -- two strategically placed marks, one just below the shank or eye and the other on the hook tip, which allows for a quic-check measurement to determine if the throat opening has changed, thus indicating abuse or overload. angle indicators indicates the maximum included angle which is allowed between two (2) sling legs in the hook. These indicators also provide the opportunity to approximate other included angles between two sling legs. type approval certification in accordance with abs 2016 steel vessel rules and abs guide for certification of lifting appliances 2016 available. Certificates available when requested at time of order and may include additional charges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- US CARGO CONTROL 3/4" Galvanized Drop Forged Wire Rope Clips (5 pack) (GDFWRC34-5PK)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 15T WLL (1048880)
- MAZZELLA Crosby S-4055 Latch Kit 5T Carbon 7T Alloy Hook, 2.97"L X 1.21"W (1090107)
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 3.81"L X 1.35"W (1096657)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 5T WLL (1022424)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 7T WLL (1022435)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 3T WLL (1022413)
- US CARGO CONTROL 3/8" Clevis Slip Hook w/ Latch - Grade 70 (CSH38SL)
- Mazzella Lifting Hardware