Shop All Chain & Cable Hooks
Mazzella
Crosby L-322AN Alloy Hook Swivel w/Latch, 3T WLL
Mfr # 1048834
Zoro # G405261232
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazzella
- MFR # 1048834
- Zoro # G405261232
- Country of Origin United States
- Category Chain & Cable Hooks
Description
Features: forged - quenched and tempered. swivel hooks are load rated. proper design, careful forging, and precision controlled quench and tempering gives maximum strength without excessive weight and bulk. low profile hook tip designed to utilize crosby s-4320 or pl-n atch kit. Even years after purchase of the original hook, latch assemblies can be added. hoist hooks incorporate markings forged into the product which address two (2) quic-check features: deformation indicators -- two strategically placed marks, one just below the shank or eye and the other on the hook tip, which allows for a quic-check measurement to determine if the throat opening has changed, thus indicating abuse or overload. angle indicators indicates the maximum included angle which is allowed between two (2) sling legs in the hook. These indicators also provide the opportunity to approximate other included angles between two sling legs. type approval certification in accordance with abs 2016 steel vessel rules and abs guide for certification of lifting appliances 2016 available. Certificates available when requested at time of order and may include additional charges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Dual Wheel Dolly, High Lift, 47-41/64 in L (5105B)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- MAZZELLA Crosby S-4055 Latch Kit 1.5-2T Carbon 3T Alloy Hook, 1.84"L X 0.82"W (1090063)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 5T WLL (1022424)
- MAZZELLA Crosby S-360 Hook Firefighter Anchor Hook, 1100 LBS WLL (1024911)
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 3.81"L X 1.35"W (1096657)
- MAZZELLA Crosby S-4320 Latch Kit 1T Carbon 1-1/2T Alloy Hook, 1.56"L X 0.54"W (1096374)
- MAZZELLA Crosby L-320CN S/C Carbon Hook Eye w/Latch, 2T WLL (1022238)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, UPC, 8022430 (8022430)
- Mazzella Chain & Cable Hooks