Shop All Chain & Cable Hooks
Mazzella
Crosby L-322AN Alloy Hook Swivel w/Latch, 22T WLL
Mfr # 1048889
Zoro # G205260985
product price: $3,780.99
/ea
Free Shipping & Returns
$3,780.99
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
- Brand Mazzella
- MFR # 1048889
- Zoro # G205260985
- Country of Origin United States
- Category Chain & Cable Hooks
Description
Features: forged - quenched and tempered. swivel hooks are load rated. proper design, careful forging, and precision controlled quench and tempering gives maximum strength without excessive weight and bulk. low profile hook tip designed to utilize crosby s-4320 or pl-n atch kit. Even years after purchase of the original hook, latch assemblies can be added. hoist hooks incorporate markings forged into the product which address two (2) quic-check features: deformation indicators -- two strategically placed marks, one just below the shank or eye and the other on the hook tip, which allows for a quic-check measurement to determine if the throat opening has changed, thus indicating abuse or overload. angle indicators indicates the maximum included angle which is allowed between two (2) sling legs in the hook. These indicators also provide the opportunity to approximate other included angles between two sling legs. type approval certification in accordance with abs 2016 steel vessel rules and abs guide for certification of lifting appliances 2016 available. Certificates available when requested at time of order and may include additional charges.
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
- CAMPBELL CHAIN & FITTINGS #1 Inco Double Loop (Inco) Chain, Zinc Plated, 250' per Reel (T0720127N)
- ZORO SELECT Standard Plate Caster, Swivel, 120 lb. (P5S-R030G-P)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- MAZZELLA Crosby L-320CN S/C Carbon Hook Eye w/Latch, 2T WLL (1022238)
- MAZZELLA Crosby A-378 Alloy Hook Sorting, 2T WLL (1028024)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 1T WLL (1048807)
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 2.88"L X 1.04"W (1096562)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 3T WLL (1022413)
- HAMPTON Small Zinc-Plated Silver Steel 1.75 in. L Clothesline Hook Plate Type 200 lb (02-3491-101)
- Mazzella Lifting Hardware