Shop All Chain & Cable Hooks
Mazzella
Crosby L-320AN S/C Alloy Hook Eye w/Latch, 3T WLL
Mfr # 1022413
Zoro # G304949613
product price: $84.99
/ea
Free Shipping & Returns
$84.99
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
- Brand Mazzella
- MFR # 1022413
- Zoro # G304949613
- Country of Origin United States
- Category Chain & Cable Hooks
Description
Features: the most complete line of eye hoist hooks. available in carbon steel and alloy steel. designed with a 5:1 design factor for (carbon steel); 4.5:1 design factor for 30t - 60t (alloy steel). eye hooks are load rated. proper design, careful forging and precision controlled quenched and tempering give maximum strength without excessive weight and bulk. every crosby eye hook is equipped with a latch. Even years after purchase of the original hook, latch assemblies can be added. (see pages 121 - 123) chemical analysis and tensile tests performed on each pic to verify chemistry and mechanical properties. type approval certification in accordance with abs 2016 steel vessel and guide for certification of lifting appliances 2016 available. Certificates available when requested at time of order and may include additional charges. meets asme b30.10 hoist hooks incorporate two types of strategically placed markings forged into the product which address two (2) quic-check features: deformation indicators and angle indicators (see following page for detailed definition)
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
- TANIS Strip Brush Holder, Overall Length 72 In (AH702872CF)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB2-924-6)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS420-SSB)
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb (34RZ48)
- MAZZELLA Crosby L-320CN S/C Carbon Hook Eye w/Latch, 5T WLL (1022260)
- MAZZELLA Crosby S-360 Hook Firefighter Anchor Hook, 1100 LBS WLL (1024911)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 5T WLL (1022424)
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 15T WLL (1048880)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- MAZZELLA Crosby S-4055 Latch Kit 5T Carbon 7T Alloy Hook, 2.97"L X 1.21"W (1090107)
- PEWAG Clevis Sling Hook, 3/8", 8800 lb. (KHS100)
- Mazzella Chain & Cable Hooks