Shop All Chain Binders
Mazzella
Crosby L-140 Load Binder 5/16" - 3/8" R-7 Standard Ratchet Type, 8800 LBS WLL
Mfr # 1048404
Zoro # G104947765
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazzella
- MFR # 1048404
- Zoro # G104947765
- Country of Origin United States
- Category Chain Binders
Description
Features: upgraded for use with grade 70, 80 or even 100 chain one-piece assembly, forged handle, with no bolts or nuts to loosen continuous take-up feature provides finite adjustment to tie down load easy operating positive ratchet ratchet spring coated to prevent rust all load-bearing or holding parts are forged individually proof-tested prior to shipment meets or exceeds dot and cvsa cargo securement tie-down guidelines, november 2003
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 300 lb. (P-UP-030X013/050D-AM)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- MAZZELLA Crosby L-140 Load Binder 3/8" - 1/2" R-A Standard Ratchet Type, 15000 LBS WLL (1048422)
- VORTEX Red Devil Ratchet Type Load Binder 1-2 Inch-G30 3- (VO2631309)
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- INDUSCO Load Binder, 1/2"Ratchet (16100016)
- US CARGO CONTROL 1/4" Lever Binder (CB130)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- CROSBY Ratchet Load Binder, 5/16 to 3/8 in. (1048404)
- Mazzella Chain Binders