Shop All Hoist Rings
Mazzella
Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL
Mfr # 1016920
Zoro # G405339450
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazzella
- MFR # 1016920
- Zoro # G405339450
- Country of Origin United States
- Category Hoist Rings
Description
Features: all components are alloy steel, quenched and tempered rated at 100% at 90 angle individually proof-tested to 2-1/2 times the working load limit with certification and statistically magnetic particle inspected fatigue rated at 1-1/2 times the working load limit at 20,000 cycles marked with a product identification code (pic) for traceability, top washer is marked with working load limit and recommended torque value 360 swivel and 180 pivot action satisfies asme b30.26 requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1" - 8 X 4", Thread Proj. - 2.14", 10000 LBS WLL (1016969)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1-1/4" - 7 X 4.5", Thread Proj. - 2.21", 15000 LBS WLL (1016975)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- US CARGO CONTROL 2-5/16" D Ring Hardware For Trailers Mounting Ring - 4,000 lbs (MR8UF)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- Mazzella Lifting Hardware