Shop All Turnbuckles
Mazzella
Crosby HG-228 Galvanized Turnbuckle Jaw/Jaw 1" X 12", 10000 LBS WLL
Mfr # 1032812
Zoro # G704941040
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazzella
- MFR # 1032812
- Zoro # G704941040
- Country of Origin United States
- Category Turnbuckles
Description
Features: meets the performance requirements of federal specifications ff-t-791b, type 1, form 1, class 8, and astm f-1145, except for those provisions required of the contractor end fittings are quenched and tempered or normalized, bodies heat treated by normalizing hot-dip galvanized steel turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye--for turnbuckle sizes 1/4" through 2-1/2", a shackle one size smaller can be reeved through eye forged jaw ends are fitted with bolts and nuts on size 1/4" - 5/8", and pins and cotter on sizes 3/4" through 2-3/4" modified unj thread on end fittings for improved fatigue properties, body has unc threads turnbuckles recommended for straight or in-line pull only lock nuts available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hand Chain Connecting Link (945490)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/4 in, 970 lb. (HTH 82X60/20-60K)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00001)
- MAZZELLA Crosby HG-227 Galvanized Turnbuckle Jaw/Eye 3/4" X 6", 5200 LBS WLL (1032055)
- MIDWEST FASTENER 6mm x 150mm Stainless A4 Steel Jaw/Jaw Turnbukle (36682)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 3/8" x 6" (JETBGV38X6)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 12" (JETBGV12X12)
- KEN FORGING Ken Forging, Turnbuckle Stub, 5/8-11 x 5-1/2", Carbon, Right Hand, (TBS-07-4-RH)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1/2" x 12" (JJTBGV12X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 18" (JJTBGV114X18)
- Mazzella Turnbuckles