Shop All Wire Rope Clips
Mazzella
Crosby G-429 Galvanized Clip Fist Grip 1-1/4"
Mfr # 1010658
Zoro # G404940978
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazzella
- MFR # 1010658
- Zoro # G404940978
- Country of Origin United States
- Category Wire Rope Clips
Description
Features: entire clip is galvanized to resist corrosive and rusting action. Based on the catalog breaking strength of wire rope, crosby wire rope clips have an efficiency rating of 80% for 3/16"7/8" sizes, and 90% for sizes 1" through 1-1/2". Bolts are an integral part of the saddle. Nuts can be installed in such a way as to enable the operator to swing the wrench in a full arc for fast installation. All sizes have forged steel saddles. All clips are individually bagged or tagged with proper application instructions and warning information. Meets or exceeds all requirements of asme b30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these wire rope clips meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by asme b30.26. Assembled with standard heavy hex nuts. Fist grip wire clips meet or exceed the performance requirements of federal specification ff-c-450 type iii, class 1, except for those provisions required of the contractor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- ZORO SELECT Rigid Pneumatic Cstr, 6 in, 200 lb., Silver (P21R-P060B-14-H7)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- KASON Duraglide 5 in Swivel Plate Caster w/ Brake (6C525001PPPGTLB)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1" (1010239)
- MAZZELLA Crosby G-429 Galvanized Clip Fist Grip 3/8" (1010514)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/16" (1010033)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/8" (1010097)
- MAZZELLA Crosby G-429 Galvanized Clip Fist Grip 1/2" (1010532)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/2" (1010131)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- Mazzella Wire Rope Clips