Shop All Shackles
Mazzella
Crosby G-209A Galvanized Alloy Shackle SPA 7/8", 9-1/2T WLL
Mfr # 1017560
Zoro # G604940990
product price: $132.99
/ea
Free Shipping & Returns
$132.99
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
Features: forged alloy body, quenched and tempered, with alloy pin alloy composition allows for higher working load limits when compared to the standard g-209 shackle, yet without increasing the shackle size working load limit permanently shown on shackle hot-dip galvanized fatigue rated can be furnished proof-tested with certificates (additional charges apply, inquire at time of order)
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
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- CAMPBELL CHAIN & FITTINGS Replacement Pin And Retainer, System 10, For Use With 12 In QuickAlloy Coupling Link, 5785445 (5785445)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- ZORO SELECT Rope, Manila, 3/4in Dia, 600 ft. (330240-NAT-00600-60019)
- MAZZELLA Crosby S-2130 S/C Carbon Shackle BTA 2", 35T WLL (1019686)
- MAZZELLA Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL (1018115)
- MAZZELLA Crosby G-2140 Galvanized Alloy Shackle BTA 1-1/2", 30T WLL (1021110)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 2", 35T WLL (1019677)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1/2"2T WLL (1018464)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/8", 1T WLL (1018428)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY21)
- Mazzella Lifting Hardware