Shop All Shackles
Mazzella
Crosby Block 4-1/2" Snatch w/Shackle For 1/2" WR
Mfr # 109064
Zoro # G004940958
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: forged alloy heat treated hooks. Forged steel swivel tees, yokes and shackles. Hook and shackle assemblies on 4-1/2" through 14" sizes can be interchanged. Can be furnished with bronze bushings or roller bearings. Opening feature permits insertion of rope while block is suspended from gin-pole. 3" thru 18" 418 and 419 blocks have exclusive bolt retaining spring to assure no lost bolts. Can be furnished with s-4320 hook latch. Pressure lube fittings. 3" - 10" feature dual rated wireline sheaves. Fatigue rated. 4-1/2" and larger are rfid equipped. Meets or exceeds all requirements of asme b30.26, including identification, ductility, design factor, proof load and temperature requirements. Importantly, these blocks meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by asme b30.26.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Premium 600' Of Polypropylene Rope, 1/2" - Yellow (10-234-YEL-1/2)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 750 lb. (1NUY2)
- NO BULL PRODUCTS No Bull Stabilizer Bumpers, 30PK (HW-001-009)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- MAZZELLA Crosby Block 6" Snatch w/Shackle For 3/4" WR (109126)
- MAZZELLA Crosby S-2130 S/C Carbon Shackle BTA 1/2", 2T WLL (1019481)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 1-3/4", 25T WLL (1019659)
- MAZZELLA Crosby S-2130 S/C Carbon Shackle BTA 5/8", 3-1/4T WLL (1019506)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 2", 35T WLL (1018669)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 7/8", 6-1/2T WLL (1018516)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle with Bolt Kit for 1 ton SAC Clamp (6501111)
- Mazzella Lifting Hardware