Shop All Connecting & Clevis Links
Mazzella
Crosby A-336 G63 Chain Connecting Link, Lok-A-Loy 1/4", 3250 LBS WLL
Mfr # 1014397
Zoro # G304940948
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazzella
- MFR # 1014397
- Zoro # G304940948
- Country of Origin United States
- Category Connecting & Clevis Links
Description
Features: forged alloy steel, quenched and tempered individually proof-tested at 2-1/2 times working load limit with certification quick and easy assembly if used with grade 80 or grade 100 chain slings, working load limit of chain must be downrated to compensate for reduced capacity of the a-336 connecting link * while the a-336 lok-a-loy connecting link is still very popular, be advised it is made from grade 63 alloy steel, which is no longer the common standard for overhead lifting. Most overhead lifting chains are now made from grade 100 or grade 80 alloy steel. If you choose to use this connecting link as part of an overhead lifting chain sling, be advised you must downrate the assembly to compensate for the reduced capacity of this connecting link. Alternatively, you can look at the crosby a-1337 grade 100 lok-a-loy connecting links, which are fully rated for use with grade 100 or grade 80 chain systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- CASTERHQ 12"x2-1/2" Rubber on Cast Iron Wheel, 1,200 lbs cap. (RCI12x212)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 1" X 7.5" X 4.3", 26000 LBS WLL (3522214)
- MAZZELLA Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 1/2", 15000 LBS WLL (1015136)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL (1014285)
- MAZZELLA Crosby Link Weldless Ring 1" X 4", 10800 LBS WLL S (1013824)
- MAZZELLA Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 3/8", 8800 LBS WLL (1015122)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- CROSBY Hammerlock Link, Gr 100, 3/8 in., 8800 lb. (1015122)
- Mazzella Lifting Hardware