Shop All Stethoscopes
Mazza Healthcare
Stethoscope, Single, Black, 28 in L
Mfr # 81-100-BK
Zoro # G110839283
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum/PVC
- Length 28 in
- Size Adult
- Head Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazza Healthcare
- MFR # 81-100-BK
- Zoro # G110839283
- UPC # 00850018327114
- Country of Origin China
- Category Stethoscopes
Dimensions
Length | 28 in |
Size | Adult |
Details
Item | Stethoscope |
Color | Black |
Material | Aluminum/PVC |
Head | Single |
Disposable | No |
Description
Stethoscope, Single Head, Length 28 in, Size Adult, Color Black, Disposable No, Material Aluminum/PVC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYPILLOW BED PILLOW MEDUM WHT 2PK (MP-2PK-SDMF)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 1in x 1in, 20/per box (BS-09)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- VERIDIAN HEALTHCARE Prism Aluminum Single Head Nurse Stethoscope, Black, Boxed (05-12301)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- VERIDIAN HEALTHCARE Prism Aluminum Dual Head Stethoscope, Royal Blue, Boxed (05-12003)
- MEDSOURCE Stethoscope, Yellow (MS-STY)
- EMI Stethoscope, Blue, 32" L (944)
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- Mazza Healthcare Stethoscopes