Shop All Exam Room Equipment
Mazza Healthcare
Gown, Yellow, 49-1/2inLx62inW, PK50
Mfr # HCS3004XL
Zoro # G8288052
original price:
$174.32
35% off
new price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Material SMS
- Color Yellow
- Length 49 1/2 in
- Width 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazza Healthcare
- MFR # HCS3004XL
- Zoro # G8288052
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Width | 60 in |
Length | 49 1/2 in |
Width | 62 in |
Length Type | Knee |
Sleeve Length Type | Long Sleeve |
Size | XL |
Description
Isolation Gown, Closure Type Tie, Color Yellow, Cuff Style Elastic, Launderable No, Material SMS, Overall Width 60 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size XL, Standards ASTM PB70:2012, AAMI Level Level 2, Sterile/Non-Sterile No, Reusability No, Anti-Static No, Back Style Closed-Back, Features AAMI Level 2, Garment Style Gown, Length Type Knee, Gown Type Isolation, Includes Thumb Loops No, Sleeve Length Type Long Sleeve, Package Quantity 50
Restrictions
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Chocolate Oral Supplement, 8oz bottle, 6PK (57266)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 60 memory) (01-540)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- CAR DEALER DEPOT Micro Chenille Wash Mitt W/ Cuff - 9" X 11" (MCM-911)
- DEALMED Alcohol Prep Pad, Medium, 200/Bx, 10/Cs, 2000PK (781010)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- DUKAL NonSterile Cotton Roll 1 lb (CR1-12)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- UNITED SCIENTIFIC Tuning Fork, 288 Hz (TFK288)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- Mazza Healthcare Exam Room Equipment