Shop All Exam Room Equipment
Mazza Healthcare
Gown, Yellow, 45inLx57-1/2inW, PK50
Mfr # HCS3004
Zoro # G8310233
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 54 in
- Material SMS
- Color Yellow
- Length 45 in
- Width 57 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazza Healthcare
- MFR # HCS3004
- Zoro # G8310233
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Width | 54 in |
Length | 45 in |
Width | 57 1/2 in |
Sleeve Length Type | Long Sleeve |
Length Type | Knee |
Size | L |
Description
Isolation Gown, Closure Type Tie, Color Yellow, Cuff Style Elastic, Launderable No, Material SMS, Overall Width 54 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size L, Standards ASTM PB70:2012, AAMI Level Level 2, Sterile/Non-Sterile No, Reusability No, Anti-Static No, Back Style Closed-Back, Features AAMI Level 2, Garment Style Gown, Length Type Knee, Gown Type Isolation, Includes Thumb Loops No, Sleeve Length Type Long Sleeve, Package Quantity 50
Restrictions
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Baby Casket/Urn Bier - Cherry (72201)
- STAR BRITE Star brite 14308 Star Tron Enzyme Fuel Treatment - Classic Gas Formula, 8 oz (14308)
- MEDIQUE PRODUCTS Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box (61578)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- CREST HEALTHCARE Pull Cord, Break-A-Way Clean Cord (115991)
- FLEMING SUPPLY Finger Pulse Oximeter and Heart Rate Monitor, Portable Blood Oxygen Level, Heart Rate Fingertip Sensor (610286EOG)
- ILB GOLD Replacement For Nellcor, Pm1000N Spo2 Adapter Cables (PM1000N SPO2 ADAPTER CABLES)
- OASIS Paper Pill Envelopes, White, 100 Per Box (PILL-E100)
- CREST HEALTHCARE HD2 Bed Control, For Invacare (BCAD600)
- MAXTEC Oxygen Analyzer, 3-13/64 in. D (R218P12)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- Mazza Healthcare Exam Room Equipment