Shop All Exam Room Equipment
Mazza Healthcare
Gown, Yellow, 45inLx54inW, PK50
Mfr # HCS3000
Zoro # G8245273
product price: $78.15
/pk 50, $1.56/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 54 in
- Material Spunbond Polypropylene
- Color Yellow
- Length 45 in
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazza Healthcare
- MFR # HCS3000
- Zoro # G8245273
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Width | 54 in |
Length | 45 in |
Width | 54 in |
Length Type | Knee |
Size | L |
Sleeve Length Type | Long Sleeve |
Details
Item | Cover Gown |
Material | Spunbond Polypropylene |
Color | Yellow |
Industry Type | Healthcare |
Launderable | No |
Back Style | Closed-Back |
Seam Style | Sewn |
Reusability | No |
Includes Thumb Loops | No |
Anti-Static | No |
Cuff Style | Elastic |
Packaging | Bulk |
Wrist Type | Elastic |
Garment Style | Gown |
Sterile/Non-Sterile | No |
Closure Type | Tie |
Description
Cover Gown, Closure Type Tie, Color Yellow, Cuff Style Elastic, Launderable No, Material Spunbond Polypropylene, Overall Width 54 in, Package Quantity 50, Packaging Bulk, Seam Style Sewn, Size L, Sterile/Non-Sterile No, Reusability No, Anti-Static No, Back Style Closed-Back, Garment Style Gown, Length Type Knee, Includes Thumb Loops No, Sleeve Length Type Long Sleeve, Package Quantity 50
Restrictions
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- FIRST AID ONLY First Aid Kit w/House, 242pcs, 3.25x14.25 (746000-021)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- CYNAMED Ear Scope Set 2-In-1 - Multi-Function D (CYZR-999)
- CABLES & SENSORS Nonin Compatible Short SpO2 Sensor - Adult Ear Clip (S903-080)
- PRO FORM PRODUCTS LTD RUSFRE $CLEAR ACRYLIC AEROSOL (BBPF12330)
- CREST HEALTHCARE Elite Infrared Pillow Speaker, TV, 10 Key (XT0401XBA014Z10N1)
- OMNIMED. Omnimed 6-Flag Room ID System, 4inL Aluminum Flags, Assorted Colors, 1/PK (291708)
- OASIS Cotton-Tipped Applicators 6in, Non-Sterile, 1000 Per Box (CTA6)
- WELCH ALLYN PLFM POWER CORD NORTH AMERICA (714030)
- Mazza Healthcare Exam Room Equipment