Mazza Healthcare

Gown, Universal, Blue, Polyethylene, PK100


product price: $175.99
/pk 100, $1.76/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Sterile/Non-Sterile No
  • Material Polyethylene
  • Seam Style Welded
  • Closure Type Tie
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 45 in
Size Universal
Width 41 in
Overall Width 41 in
Sleeve Length Type Long Sleeve
Length Type Knee

Details

Item Gown
Color Blue
Sterile/Non-Sterile No
Material Polyethylene
Seam Style Welded
Closure Type Tie
Packaging Individually Packaged
Wrist Type Open, Thumbloop
Launderable No
Anti-Static No
Back Style Partially Open
Reusability No
Garment Style Gown
Includes Thumb Loops Yes

Description

Gown, Closure Type Tie, Color Blue, Launderable No, Material Polyethylene, Overall Width 41 in, Package Quantity 100, Packaging Individually Packaged, Seam Style Welded, Size Universal, Sterile/Non-Sterile No, Reusability No, Anti-Static No, Back Style Partially Open, Garment Style Gown, Length Type Knee, Includes Thumb Loops Yes, Sleeve Length Type Long Sleeve, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.