Shop All Exam Room Equipment
Mazza Healthcare
Gown, Blue, 49-1/2inLx62inW, PK100
Mfr # HCS3001XL
Zoro # G8361473
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Material SMS
- Color Blue
- Length 49 1/2 in
- Width 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mazza Healthcare
- MFR # HCS3001XL
- Zoro # G8361473
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Width | 60 in |
Length | 49 1/2 in |
Width | 62 in |
Size | XL |
Length Type | Knee |
Sleeve Length Type | Long Sleeve |
Details
Item | Cover Gown |
Material | SMS |
Color | Blue |
Industry Type | Healthcare |
Features | AAMI Level 2 |
Product Availability | Temporarily Unavailable |
Garment Style | Gown |
Closure Type | Tie |
Packaging | Bulk |
Wrist Type | Elastic |
Includes Thumb Loops | No |
Seam Style | Welded |
Back Style | Closed-Back |
Anti-Static | No |
Sterile/Non-Sterile | No |
Launderable | No |
Cuff Style | Elastic |
Reusability | No |
Description
Cover Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable No, Material SMS, Overall Width 60 in, Package Quantity 100, Packaging Bulk, Seam Style Welded, Size XL, Sterile/Non-Sterile No, Reusability No, Anti-Static No, Back Style Closed-Back, Features AAMI Level 2, Garment Style Gown, Length Type Knee, Includes Thumb Loops No, Sleeve Length Type Long Sleeve, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 14308 Star Tron Enzyme Fuel Treatment - Classic Gas Formula, 8 oz (14308)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- WELCH ALLYN PLFM POWER CORD NORTH AMERICA (714030)
- CREST HEALTHCARE Flasher Assembly, Dukane, 4-Level (110-1335)
- NDS NDS 1206 Adapter Plug, Styrene, Black (1206/0633SD)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- CREST HEALTHCARE Patient Station, For Jeron (8723C)
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- Mazza Healthcare Exam Room Equipment