Shop All Exam Room Equipment
Mazza Healthcare
Gown, Blue, 45inLx57-1/2inW, PK75
Mfr # HCS3002U
Zoro # G8150493
product price: $69.89
/pk 75, $0.93/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 41 in
- Material Polyethylene
- Color Blue
- Length 45 in
- Width 57 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazza Healthcare
- MFR # HCS3002U
- Zoro # G8150493
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Width | 41 in |
Length | 45 in |
Width | 57 1/2 in |
Sleeve Length Type | Long Sleeve |
Length Type | Knee |
Size | Universal |
Details
Item | Impervious Gown |
Material | Polyethylene |
Color | Blue |
Features | AAMI Level 4 |
Industry Type | Healthcare |
Product Availability | Temporarily Unavailable |
Closure Type | Tie |
Anti-Static | No |
Reusability | No |
Gown Type | Isolation |
Seam Style | Welded |
Includes Thumb Loops | Yes |
Back Style | Partially Open |
Packaging | Individually Packaged |
Wrist Type | Open, Thumbloop |
Garment Style | Gown |
Launderable | No |
Sterile/Non-Sterile | No |
Description
Impervious Gown, Closure Type Tie, Color Blue, Launderable No, Material Polyethylene, Overall Width 41 in, Package Quantity 75, Packaging Individually Packaged, Seam Style Welded, Size Universal, Sterile/Non-Sterile No, Reusability No, Anti-Static No, Back Style Partially Open, Garment Style Gown, Length Type Knee, Gown Type Isolation, Includes Thumb Loops Yes, Sleeve Length Type Long Sleeve, Package Quantity 75
Restrictions
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTRIN Motrin Ibuprofen Tablets 100 Caplets, PK12 (3048152)
- MEDIQUE Lorademed, Tablet, 10mg, PK50 (20350)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box (FAE-6011)
- OASIS Cotton-Tipped Applicators 6in, Non-Sterile, 1000 Per Box (CTA6)
- ILB GOLD Spo2 Sensors Accessories, Replacement For Cables And Sensors 10844 (10844)
- HCS Cotton Tip Swab, Wood, 6, PK10000 (HCS1005)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8 ft. L (BCAH600)
- OASIS Medical Grade SMS Waxed Non-Woven Fabric Gown, Sterile, Disposable, Level 3, with Fabric Cuff, Large, Each (TMSGL)
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- MAKITA Splinter Guard Replacement Strip 118 (194419-4)
- Mazza Healthcare Exam Room Equipment