Shop All Folding & Pocket Knives
Mazza
Bubba Blade BB1-9TF 9 in. Tapered Flex Fillet Knife
Mfr # BB1-9TF
Zoro # G503950533
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazza
- MFR # BB1-9TF
- Zoro # G503950533
- UPC # 696859308444
- Country of Origin China
- Category Folding & Pocket Knives
Description
Features
- Trigger grip lets you put some heat on the knife when needed
- Thumb & finger pads ensure total control
- Safety guards for protection from the blade & spines of fish
- High carbon stainless steel
- Size: 9"
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 316 in Piloted Down Spiral Cutout Bits 2Pack, 2PK (TP43218)
- OSG Screw Machine Drill Bit, 2.90 mm Size, 135 Degrees Point Angle (215-1142)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Black Handle (OGK002BKT)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- KERSHAW KNIFE LINK OLIVE ALUMINUM (KER1776OLSW)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- SOG Folding Knives, Forest, Steel, Straight (11-41-04-41)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- Mazza Folding & Pocket Knives