Shop All Camping Gear
Mazza
Bubba Blade 1085876 6 in. Whiffie Super Flex with Sheath
Mfr # 1085876
Zoro # G504134208
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazza
- MFR # 1085876
- Zoro # G504134208
- UPC # 661120414261
- Country of Origin China
- Category Camping Gear
Description
This knife is designed for the fisherman that likes some flex to the blade. Excellent for filleting fish of all sizes. The Bubba Blade patented, textured no-slip-grip handle is paired with a high carbon stainless steel for effortless cutting and total knife control.
Features- Bb non-slip red handles
- Full tang
- Titanium bonded coating
- Super flex blade
- Polyester sheat
- Length: 6"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2"X9" (RH5367V)
- PERKO Perko 1310DP0CHR Chrome-Plated Bi-Color Bow Light w Polymer Base-4" x 3-1/8" Width x 1-7/8" Height (1310DP0CHR)
- LIPPERT COMPONENTS Lippert 314595 JT's Strong Arm 1-1/4" Swing Bolt Kit (314595)
- LEISURE SPORTS 4-Person Dome Tent, Water Resistant for Camping With Removable Rain Fly And Carry Bag, (Tan) (149859DAC)
- COLEMAN-FUEL Blended Fuel Canister (3000006545)
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- EQUINOX Equinox 145687 Hellbender Map Case - Large (145687)
- COLEMAN Hose Propane 5' (2000038196)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- COGHLANS DRINKING WATER TABS 50PK (7620)
- TRANGIA Trangia 327603 0.3 Liter Fuel Bottle; Green (327603)
- Mazza Camping Gear