Mazeland

Mazeland 80110024121 Welded Wire - 24 x 100 ft. 0.5 x 1 x 16 Gauge


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welded Wire - 24 x 100 ft. 0.5 x 1 x 16 Gauge

Welded steel. 16 gauge. Galvanized before. Use for pet cages, rabbit hutches, window well screens. Strong and durable. Rolls are individually shrink wrapped for easy and safe handling. 1/2" x 1" mesh.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 67.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.