Shop All Finishing Nails
Maze Nails
STORMGUARD Box Nail, Hand Drive, 2 in L, Carbon Steel, HotDipped Galvanized, Checkered Head
Mfr # S205A112
Zoro # G407449737
Sold in multiples of 12 for $124.20
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Hot Dip Galvanized
- Size 1/4 in
- Gauge 0.099 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # S205A112
- Zoro # G407449737
- UPC # 98342009683
- Country of Origin United States
- Category Finishing Nails
Dimensions
Size | 1/4 in |
Length | 2 in |
Details
Material | Carbon Steel |
Finish | Hot Dip Galvanized |
Gauge | 0.099 in |
Description
Dependable STORMGUARD double hotdipped galvanized nails with our lifetime warranty provide longterm corrosion resistance for these longlasting sidings Checkered heads enhance paint adhesion 112 in penetration into framing is recommended
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK (U36050.218.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH78LOD2P10)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50, Class: 3A (U07840.050.0050)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- MAZE NAILS Maze 2 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT200112)
- MAZE NAILS Nail Trim Alum Brn 1-1/4 1Lb (AT31251177BRN)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30010003)
- MAZE NAILS Maze Nails 249873 1.25 in. 1 lbs Stainless Steel Trim Nail; Ring Shank Box; Brown (249873)
- MAZE NAILS Maze Nails 5000300 3D 1.25 in. Trim Stainless Steel Nail Flat Head Plain Shank; 637 Piece (5000300)
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- Maze Nails Finishing Nails