Shop All Roofing Nails
Maze Nails
Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish
Mfr # T4491A530
Zoro # G607071790
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Size 16D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # T4491A530
- Zoro # G607071790
- UPC # 98342024990
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 3-1/2 in |
Size | 16D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX1.5DSL)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.043.0275)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91330)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, 316 Stainless Steel (R112530)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, Steel, Copper Finish (CU125112)
- MAZE NAILS Roofing Nail, 2 in L, 6D, Steel, Copper Finish (CU200112)
- MAZE NAILS Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (PVC8A1128252)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- PROSOURCE Roofing Nail, 5 in L, 40D, Bright Finish (00089222)
- HILLMAN Hillman Fasteners 196943 400Pc 1.5 in. Furring Nail 461643 (196943)
- Maze Nails Roofing Nails