Shop All Roofing Nails
Maze Nails
Roofing Nail, 3-1/2 in L, 16D, 50 PK
Mfr # T4491A-50
Zoro # G908212298
product price: $228.99
/pk 50, $4.58/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Size 16D
- Package Weight 50 lb
- Approx. Pkg. Qty. 50
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # T4491A-50
- Zoro # G908212298
- UPC # 98342025027
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 3-1/2 in |
Size | 16D |
Details
Item | Roofing Nail |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 50 |
Shank Type | Ring |
Description
50LB 16D 312 Double Dipped Ring Shank Pressure Treated Lumber Nail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08167)
- MIDWEST FASTENER 5/16"-18 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74126)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (10C150KCS)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45984)
- MAZE NAILS Roofing Nail, 2 in L, 6D, Steel, Copper Finish (CU200112)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, Stainless Steel (SST30011177)
- MAZE NAILS Roofing Nail, 1-3/4 in L, 5D (R164AF530)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, 316 Stainless Steel (R112530)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- MAZE NAILS Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (PVC8A1128252)
- GRIP-RITE Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (78EGRFG1)
- Maze Nails Roofing Nails