Shop All Roofing Nails
Maze Nails
Roofing Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish
Mfr # R115112
Zoro # G407449720
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Size 6D
- Material Steel
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # R115112
- Zoro # G407449720
- UPC # 98342003889
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 2 in |
Size | 6D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
MAZE STORMGUARD plain and ring shank cedar shake and shingle nails are double hotdipped galvanized, which conform to ASTM standard A153, class D and conform to the nail specifications of the cedar shake and shingle bureau for nonsaltwater areas These slender, stiff nails resist splitting, bending and effectively resist rust Nails should be long enough to penetrate sheathing at least 34 in Use only two nails per shake or shingle approximately 34 in from edge and 112 in above the butt line of the next course Nails should be driven flush, but not so far that the nail head crushes the wood Excellent for typical, noncoastal over 15 miles from saltwater residential applications not utilizing pressureimpregnated preservative or fireretardant treatments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Rubber, 10 PK (1284PK)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Stainless Steel, 0.338 in H, 500 PK (14NC188)
- MIDWEST FASTENER 6mm-1.0 x 6mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62512)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 8 PK (78344)
- MAZE NAILS Roofing Nail, 2 in L, 6D, Steel, Copper Finish (CU200112)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- MAZE NAILS Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (PVC8A1128252)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, Steel, Copper Finish (CU125112)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, Stainless Steel (SST30011177)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, 316 Stainless Steel (R112530)
- GRIP-RITE Roofing Nail, 3/4 in L, 1D, Steel, Hot Dipped Galvanized Finish, 11 ga (34HGRFG1)
- Maze Nails Roofing Nails