Shop All Roofing Nails
Maze Nails
Roofing Nail, 2 in L, 6D, Steel, Copper Finish
Mfr # CU200112
Zoro # G900016443
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Size 6D
- Material Steel
- Finish Copper
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # CU200112
- Zoro # G900016443
- UPC # 98342330718
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 2 in |
Size | 6D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Copper |
Approx. Pkg. Qty. | 1 |
Description
These solid copper nails are the type recommended for use with many major brands of tile and slate roofing and are the most compatible nails for use with copper flashing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB271)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1500)
- 3M Hook-and-Loop Black (MP-3526/27N-BLACK 3M)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, Steel, Copper Finish (CU125112)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, 316 Stainless Steel (R112530)
- MAZE NAILS Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (PVC8A1128252)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- GRIP-RITE 0.75 in. 50 lbs Roofing Electro-Galvanized Steel Round Nail (5024347)
- Maze Nails Roofing Nails