Shop All Roofing Nails
Maze Nails
Roofing Nail, 1-1/4 in L, 3D, Stainless Steel
Mfr # SST30011177
Zoro # G7665339
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Size 3D
- Material Stainless Steel
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # SST30011177
- Zoro # G7665339
- UPC # 722147202061
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Plain |
Description
The checkered head on these type 304 stainless nails helps to hold paint and the strong slim bodies drive better than aluminum trim nails. These are the ultimate nails to ensure excellent long term rust protection plain shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0250)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-3/4,32000lb, PK5 (U39150.050.0275)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 7/16 in Ht, 25 PK (U08111.050.0001)
- MAZE NAILS Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (PVC8A1128252)
- MAZE NAILS Roofing Nail, 2 in L, 6D, Steel, Copper Finish (CU200112)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, 316 Stainless Steel (R112530)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, Steel, Copper Finish (CU125112)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 142 PK (4NEY5)
- Maze Nails Roofing Nails