Shop All Finishing Nails
Maze Nails
Nail Trim Hdwd 2 In 1 Lb
Mfr # HT200112
Zoro # G606708505
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # HT200112
- Zoro # G606708505
- UPC # 98342028325
- Country of Origin United States
- Category Finishing Nails
Dimensions
Length | 2" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0016)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (37466)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190911)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- MAZE NAILS Maze 2 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT200112)
- MAZE NAILS Maze Nails HT125-1 1.25 in. Slim Diameter Hardwood Trim Nails (818643)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30010003)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST3A0010003)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 box (SST3A0018252)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- Maze Nails Finishing Nails