Shop All Drywall Nails
Maze Nails
Nail Pole Barn Ring 16D 50Lb
Mfr # TH4491050
Zoro # G807070340
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Carbon Steel
- Finish Hot Dipped Galvanized
- Shank Type Ring
- Head Dia. 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # TH4491050
- Zoro # G807070340
- UPC # 98342023528
- Country of Origin United States
- Category Drywall Nails
Dimensions
Head Dia. | 0.313" |
Details
Item | Nail |
Material | Medium Carbon Steel |
Finish | Hot Dipped Galvanized |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.7200)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK (M01200.120.0050)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 10 PK (67781)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- Maze Nails Drywall Nails