Shop All Masonry Nails
Maze Nails
Nail Masonry Fluted 3 In 5Lb
Mfr # H61S530
Zoro # G206693966
product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H61S530
- Zoro # G206693966
- UPC # 98342002158
- Country of Origin United States
- Category Masonry Nails
Dimensions
Length | 3" |
Details
Material | Medium Carbon Steel |
Description
Nail Masonry Fluted 2-1/2 5Lb, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1136000)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0300)
- MAZE NAILS Lb 1.5"Stl Cut Mas Nail (CMH4-1)
- MAZE NAILS Maze 1.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H55S530)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- MAZE NAILS Maze Nails CMH6-1 2 in. Hardened Steel Cut Masonry Nail (818536)
- MAZE NAILS Maze 2.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H59S530)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- PRO-FIT 00 Nail, Fluted Concrete Nails, 6D, 2 in L, Steel, Brite, Flat Head, Fluted Shank, 1 lb (29138)
- Maze Nails Masonry Nails