Shop All Finishing Nails
Maze Nails
Maze Nails 5000300 3D 1.25 in. Trim Stainless Steel Nail Flat Head Plain Shank; 637 Piece
Mfr # 5000300
Zoro # G303910997
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # 5000300
- Zoro # G303910997
- UPC # 722147202061
- Country of Origin Unknown
- Category Finishing Nails
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- 637 Piece
- Callout Size: 3D
- Length: 1-1/4 in.
- Material: Stainless Steel
- Nail Type: Trim
- Head Type: Flat
- Head Shank Type: Plain Shank
- Indoor or Outdoor: Indoor and Outdoor
- Head Diameter: 0.177 in.
- Gauge: 0.072 Gauge
- Point Type: Diamond Hand Drive
- Stainless Steel Type: 304
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Stainless Steel Plain Finish, 50 PK (M51420.016.0001)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04360.101.0800)
- MAZE NAILS Nail Trim Alum Wht 1-1/4 1Lb (AT31258252WH)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- MAZE NAILS Maze Nails 249873 1.25 in. 1 lbs Stainless Steel Trim Nail; Ring Shank Box; Brown (249873)
- MAZE NAILS Nail Trim Wht 3D 1Lb (SST31128252)
- MAZE NAILS Maze Nails 5000296 8D 2.5 in. Trim Stainless Steel Nail Flat Head Ring Shank - White; 1 lbs (5000296)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- Maze Nails Finishing Nails