Shop All Finishing Nails
Maze Nails
Maze Nails 5000296 8D 2.5 in. Trim Stainless Steel Nail Flat Head Ring Shank - White; 1 lbs
Mfr # 5000296
Zoro # G203911094
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # 5000296
- Zoro # G203911094
- UPC # 722147556614
- Country of Origin Unknown
- Category Finishing Nails
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- PVC molding and trim nails
- Ideal for applying PVC and composite trim boards such as Azek, Mira-Tec, and more
- Slender blunt-pointed nails are made from high tensile stainless steel
- To minimize bending and reduce the splitting of the material
- Callout Size: 8D
- Length: 2-1/2 in.
- Material: Stainless Steel
- Nail Type: Trim
- Head Type: Flat
- Head Shank Type: Ring Shank
- Head Diameter: 0.219 in.
- Point Type: Diamond
- Gauge: 0.99 Gauge
- Finish: Hot-Dipped Galvanized
- Color: White
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0132-SS32)
- ZORO SELECT M3-0.50 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0035)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (U08110.037.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- MAZE NAILS Maze Nails 5000300 3D 1.25 in. Trim Stainless Steel Nail Flat Head Plain Shank; 637 Piece (5000300)
- MAZE NAILS Maze 2 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT200112)
- MAZE NAILS STORMGUARD Box Nail, Hand Drive, 2 in L, Carbon Steel, HotDipped Galvanized, Checkered Head (S205A112)
- MAZE NAILS Maze Nails HT125-1 1.25 in. Slim Diameter Hardwood Trim Nails (818643)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST3A0010003)
- B&C EAGLE 1-1/4in. 16GA. 20 deg. Galvanized Angle Finish Nails, 2000PK (AF16X114)
- Maze Nails Finishing Nails