Shop All Finishing Nails
Maze Nails
Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb
Mfr # SST3A0010003
Zoro # G006431768
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Size 3D
- Length 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # SST3A0010003
- Zoro # G006431768
- UPC # 722147079229
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 3D |
Length | 1.25" |
Details
Material | Stainless Steel |
Finish | Plain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1136000)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 5 PK (TX-31SS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22040200-14-100P1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.025.0450)
- MAZE NAILS Nail Trim Wht 3D 1Lb (SST31128252)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- MAZE NAILS Maze Nails 5000300 3D 1.25 in. Trim Stainless Steel Nail Flat Head Plain Shank; 637 Piece (5000300)
- MAZE NAILS STORMGUARD Box Nail, Hand Drive, 2 in L, Carbon Steel, HotDipped Galvanized, Checkered Head (S205A112)
- MAZE NAILS Maze Nails 249870 1.25 in. Aluminum Trim Nails Box; White - 0.25 lbs (249870)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- PRO-FIT 00 Finishing Nail, 3D, 114 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb (58078)
- Maze Nails Finishing Nails