Shop All Finishing Nails
Maze Nails
Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb
Mfr # SST30018252
Zoro # G306431758
original price:
$16.69
10% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Size 3D
- Length 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # SST30018252
- Zoro # G306431758
- UPC # 722147201996
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 3D |
Length | 1.25" |
Details
Material | Stainless Steel |
Finish | Plain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain Nylon, 77/200 in Head Ht, 1/2 in Lg, 5 PK (0931218050T)
- DANCO Retainer Washer 1/4L (35111B)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- MAZE NAILS Nail Trim Alum Wht 1-1/4 1Lb (AT31258252WH)
- MAZE NAILS Maze Nails 249873 1.25 in. 1 lbs Stainless Steel Trim Nail; Ring Shank Box; Brown (249873)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 box (SST3A0018252)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30010003)
- MAZE NAILS STORMGUARD Box Nail, Hand Drive, 2 in L, Carbon Steel, HotDipped Galvanized, Checkered Head (S205A112)
- MAZE NAILS Nail Trim Alum Brn 1-1/4 1Lb (AT31251177BRN)
- HILLMAN Nail Trim Zinc Pltd 1-1/4 In (122536)
- Maze Nails Finishing Nails