Shop All Masonry Nails
Maze Nails
Maze 2.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 1 lb
Mfr # H59S112
Zoro # G306431918
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Heat Treated
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H59S112
- Zoro # G306431918
- UPC # 98342002066
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 2-1/2" |
Details
Material | Carbon Steel |
Finish | Heat Treated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0050)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 429 PK (09567)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST176209)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04100.240.0100)
- MAZE NAILS Lb 2" Stl Cut Mas Nail (CMH6-1)
- MAZE NAILS Maze Nails CMH6-1 2 in. Hardened Steel Cut Masonry Nail (818536)
- MAZE NAILS Maze 1.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H55S530)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- MAZE NAILS Lb 1.5"Stl Cut Mas Nail (CMH4-1)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- SITEPRO 1" (25.4mm) Hi-Magnetic Masonry Nail (20-752)
- Maze Nails Masonry Nails