Shop All Masonry Nails
Maze Nails
Maze 1.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb
Mfr # H55S530
Zoro # G106431873
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Heat Treated
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # H55S530
- Zoro # G106431873
- UPC # 98342001915
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 1-1/2" |
Details
Material | Carbon Steel |
Finish | Heat Treated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- HERITAGE Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 1/8 in Sq (3101250125-0750)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E-SS)
- VAST Spring Nut, 1/2"-13, 25 PK (V230 1/2-25)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- MAZE NAILS Maze 2.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H59S530)
- MAZE NAILS Maze Nails CMH6-1 2 in. Hardened Steel Cut Masonry Nail (818536)
- MAZE NAILS Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H53S530)
- MAZE NAILS Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 1 lb (H53S112)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- Maze Nails Masonry Nails