Shop All Masonry Nails
Maze Nails
Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb
Mfr # H53S530
Zoro # G306431864
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Heat Treated
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H53S530
- Zoro # G306431864
- UPC # 98342001755
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 1" |
Details
Material | Carbon Steel |
Finish | Heat Treated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U01000.050.0325)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07103)
- MAZE NAILS Maze Nails CMH6-1 2 in. Hardened Steel Cut Masonry Nail (818536)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- MAZE NAILS Lb 2" Stl Cut Mas Nail (CMH6-1)
- MAZE NAILS Maze 1.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H55S530)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- MAZE NAILS Lb 1.5"Stl Cut Mas Nail (CMH4-1)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- Maze Nails Masonry Nails