Shop All Masonry Nails
Maze Nails
Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 1 lb
Mfr # H53S112
Zoro # G206431841
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Heat Treated
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # H53S112
- Zoro # G206431841
- UPC # 98342001748
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 1" |
Details
Material | Carbon Steel |
Finish | Heat Treated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 8.8 Coarse Hex Head Cap Screw (TM616Z88)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- MIDWEST FASTENER 5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK (931526)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- MAZE NAILS Lb 2" Stl Cut Mas Nail (CMH6-1)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- MAZE NAILS Maze 2.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H59S530)
- MAZE NAILS Lb 1.5"Stl Cut Mas Nail (CMH4-1)
- MAZE NAILS Maze 1.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H55S530)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- Maze Nails Masonry Nails