Shop All Common Nails
Maze Nails
Common Nail, 6 in L, 60D, Steel, Brite Finish
Mfr # H530S050
Zoro # G407449706
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Penny Size 60D
- Material Steel
- Finish Brite
- Package Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H530S050
- Zoro # G407449706
- UPC # 98342001816
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Material | Steel |
Finish | Brite |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Spiral shanks hold well and greatly assist in preventing racking of nailed truss and post members Stiff stock or hardened Safety glasses required when driving hardened nails Also excellent for common nail applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32507)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 5 PK (5WY66)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Brass, Not Graded, Plain Finish (BR.01201303.PL.DAR)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A-5)
- METABO HPT 18 Gauge x 1.75 in. Electro Galvanized Steel Brad Nails, 5000PK (2596641)
- Maze Nails Common Nails