Shop All Common Nails
Maze Nails
Common Nail, 6 in L, 60D
Mfr # MA576720
Zoro # G309217427
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Penny Size 60D
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # MA576720
- Zoro # G309217427
- UPC # 758218380451
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 36 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x36)
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Steel, Grade 2, Plain Finish (45455)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (N01200.037.0800)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 2 ga (60HGC5)
- Maze Nails Common Nails