Shop All Common Nails
Maze Nails
Common Nail, 6 in L, 60D, Carbon Steel, 0.20 ga
Mfr # H530A
Zoro # G907013995
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Penny Size 60D
- Material Carbon Steel
- Package Weight 50 lb
- Gauge 0.20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H530A
- Zoro # G907013995
- UPC # 98342026611
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 50 lb |
Gauge | 0.20 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (U04104.062.0125)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.087.0350)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 550 PK (B04122.050.0001)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 2365 PK (13050604)
- Maze Nails Common Nails