Shop All Common Nails
Maze Nails
Common Nail, 6 in L, 60D, Carbon Steel, 0.20 ga
Mfr # 530A
Zoro # G907013988
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Penny Size 60D
- Material Carbon Steel
- Package Weight 50 lb
- Gauge 0.20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # 530A
- Zoro # G907013988
- UPC # 98342001793
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 50 lb |
Gauge | 0.20 ga |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53719)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51877)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40553)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 25 PK (77202)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A-5)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- GRIP-RITE Common Nail, 1-5/8 in L, Steel, Galvanized Finish (158BLDW5)
- Maze Nails Common Nails