Shop All Common Nails
Maze Nails
Common Nail, 4 in L, 20D
Mfr # H526S050
Zoro # G610538211
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Penny Size 20D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H526S050
- Zoro # G610538211
- UPC # 98342001656
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 27/32L, w/2 Rings (WWG-HLPGRR-039)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (9080084)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51050.025.0250)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- Maze Nails Common Nails