Shop All Common Nails
Maze Nails
Common Nail, 4 in L, 20D, Carbon Steel, 0.177 ga
Mfr # H526A050
Zoro # G306436937
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4 in
- Penny Size 20D
- Material Carbon Steel
- Package Weight 50 lb
- Gauge 0.177 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # H526A050
- Zoro # G306436937
- UPC # 98342001632
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 50 lb |
Gauge | 0.177 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Black Oxide, 2000 PK (795485)
- ZORO SELECT Dowel Pin, Std, SS, M6x10mm L, PK25 (DP7X06010h8-025P1)
- ZORO SELECT Self-Drilling Screw, 5/16"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (3116ASH)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg (1-CDP-02-17-)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593475)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- MAZE NAILS Common Nail, 1-1/2 in L, Aluminum (249871)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (114EGRFG)
- Maze Nails Common Nails