Shop All Common Nails
Maze Nails
Common Nail, 4-1/2 in L, 30D, Carbon Steel, 0.177 ga
Mfr # H527A050
Zoro # G706437053
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4-1/2 in
- Penny Size 30D
- Material Carbon Steel
- Package Weight 50 lb
- Gauge 0.177 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H527A050
- Zoro # G706437053
- UPC # 98342001670
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4-1/2 in |
Penny Size | 30D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 50 lb |
Gauge | 0.177 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51420.150.0001)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.056.3600)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 51 PK (07743)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 6mm L, PK100 (M07840.040.0006)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- SPECIALTY NAIL 2in x .092, 15 Degrees HDG Coil Siding Nails (J200092EEOD)
- Maze Nails Common Nails