Shop All Common Nails
Maze Nails
Common Nail, 3 in L, 16D, Carbon Steel, Hot Dipped Galvanized Finish
Mfr # S2591S050
Zoro # G807449535
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 16D
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S2591S050
- Zoro # G807449535
- UPC # 98342022736
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Approx. Pkg. Qty. | 1 |
Head Type | Round |
Description
This nail, originally made to the specifications of the early producers of hardboard siding, now has a multitude of other uses with other types of siding, trim, fencing, decking and more It's a great allaround nail Extra stiff shank for easy driving Selfseating head STORMGUARD double hotdipped galvanized Spiral shank provides additional holding power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0605-100)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Hot Dipped Galvanized Finish, 50 PK (M37025.160.0001)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 25 mm Shaft Dia, 25 PK (DSH-25ST PA)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 11 ga (S8PTD5)
- Maze Nails Common Nails