Shop All Common Nails
Maze Nails
Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish
Mfr # S259S530
Zoro # G407497905
product price: $45.99
/ea
Sold in multiples of 6 for $275.94
$275.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S259S530
- Zoro # G407497905
- UPC # 98342021913
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Round |
Description
This nail, originally made to the specifications of the early producers of hardboard siding, now has a multitude of other uses with other types of siding, trim, fencing, decking and more It's a great allaround nail Extra stiff shank for easy driving Selfseating head STORMGUARD double hotdipped galvanized Refer to wood siding box nails for specifications requiring a larger diameter head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 24 PK (62816)
- HILLMAN 811660 0.63 x 3 in. Low Carbon Coarse Thread Hex Bolt (55076)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.9999)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0100)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Bright Finish (461355)
- Maze Nails Common Nails